Masterflex B/T® Analog Drive, Washdown, 271 rpm; 230 VAC

Representative image only.
Masterflex Item # EW-77111-37
High-volume transfer and dispensing
  • Flow rate 18.9/16 or 42/35 LPM with B/T tubing—flow rate depends on drive and tubing size
  • Rapid-Load® pump head occlusion mechanism slides occlusion bed out of the way for easy tube loading and improved tubing occlusion
  • Accepts B/T PerfectPosition™ pump tubing sizes B/T 87 and B/T 91
  • Interlock switch shuts off power to stop drive when door is opened

PRODUCT OPTIONS

$5,370.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesB/T
  • Control TypeFixed speed
  • Max RPM (rpm)271
  • Max Flow Rate (LPM)35
  • Min Flow Rate (LPM)16
  • Min Flow Rate (GPM)4.23
  • Tubing Sizes AcceptedB/T 87 or B/T 91
  • No. of Rollers3
  • IP RatingIP 55
  • Power (VAC)220
  • Power (amps)6.3
  • Power (Hz)50
  • Width (in)27
  • Height (in)15.7968
  • Length (in)15.1093
  • Width (cm)68.6
  • Height (cm)40
  • Length (cm)38.4
  • Motor hp1
  • DescriptionB/T Fixed-Speed Wash-Down Pump, 271 rpm, 220 VAC.
Two year warranty

Includes

Rapid-Load pump head, 3 ft (1 m) of Tygon LFL B/T 91 tubing 06430-91, and 6-ft (1.8 m) line cord with IEC 320/CEE22 socket; pump is shipped with country-specific plug/cord set.

Rapid-Load pump head, 3 ft (1 m) of Tygon LFL B/T 91 tubing 06430-91, and 6-ft (1.8 m) line cord with IEC 320/CEE22 socket; pump is shipped with country-specific plug/cord set.

Key Features

  • Flow rate 18.9/16 or 42/35 LPM with B/T tubing—flow rate depends on drive and tubing size
  • Rapid-Load® pump head occlusion mechanism slides occlusion bed out of the way for easy tube loading and improved tubing occlusion
  • Accepts B/T PerfectPosition™ pump tubing sizes B/T 87 and B/T 91
  • Interlock switch shuts off power to stop drive when door is opened

More About this Item

Masterflex® B/T® drives are the best choice for high-flow bulk-transfer applications. Their durable construction ensures long service life with minimal maintenance. The sturdy materials of construction include stainless steel/carbon steel, a cast aluminum housing with an epoxy-powder coating, and Nylatron® rollers for rugged dependability.

All B/T drives include a new and improved Rapid-Load® pump head for fast and easy tubing changes. The redesigned occlusion mechanism provides an improved tubing retention mechanism which holds the tubing firmly in place to further simplify the loading process. PerfectPosition™ tubing sizes provide improved performance in higher-pressure applications and provide longer tubing life.

Power requirement for drive is 200 to 260 VAC, 50 Hz

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat