Masterflex B/T® Digital Drive, Modular, Washdown, 11 to 321 rpm; 230 VAC

Representative image only.
Masterflex Item # EW-77111-77
High-volume transfer and dispensing
  • Flow rate 0.71 to 42 LPM with B/T tubing—flow rate depends on drive rpm and tubing size
  • Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
  • Remote control available using analog communication—voltage, current and contact closure
  • Rapid-Load® pump head occlusion mechanism slides occlusion bed out of the way for easy tube loading and improved tubing occlusion
  • Accepts B/T PerfectPosition™ pump tubing sizes B/T 87 and B/T 91

PRODUCT OPTIONS

$8,260.00USD / Each
OFTEN BOUGHT WITH...

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesB/T
  • Control TypeDigital
  • Max RPM (rpm)321
  • Min RPM (rpm)12
  • Number of Channels1
  • Max Flow Rate (LPM)42
  • Min Flow Rate (LPM)0.71
  • Max Flow Rate (GPM)11.1
  • Min Flow Rate (GPM)0.19
  • Max Flow Rate Per Channel (mL/min)42000
  • Min Flow Rate Per Channel (mL/min)710
  • Tubing sizes acceptedB/T 87 or B/T 91
  • No. of Rollers3
  • IP RatingIP 56
  • Washdown CapableYes
  • Reversible MotorYes
  • Motor (watts)560
  • Power (VAC)190 to 260
  • Power (amps)10.5
  • Power (Hz)50/60
  • Controller Width (in)11
  • Controller Height (in)4.5
  • Controller Length (in)9
  • Controller Width (cm)27.9
  • Controller Height (cm)11.4
  • Controller Length (cm)22.9
  • Drive Width (in)15.8
  • Drive Height (in)15.1
  • Drive Length (in)27
  • Drive Width (cm)40
  • Drive Height (cm)38.4
  • Drive Length (cm)68.6
  • Motor hp3/4
  • Open-Head SensorYes
  • Housing MaterialCast-aluminum with epoxy-powder coating
  • Anti-DripNo
  • Digital DispensingYes
  • Cloud ConnectedNo
  • DescriptionB/T® Digital Drive, Modular, Washdown, 11 to 321 rpm; 230 VAC
Two year warranty

Includes

Rapid-Load pump head, 6-ft (1.8-m) power cord (115 VAC: US standard plug; 230 VAC: European plug), and 3 ft (1 m) of Tygon LFL B/T 91 tubing 06430-91.

Key Features

  • Flow rate 0.71 to 42 LPM with B/T tubing—flow rate depends on drive rpm and tubing size
  • Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
  • Remote control available using analog communication—voltage, current and contact closure
  • Rapid-Load® pump head occlusion mechanism slides occlusion bed out of the way for easy tube loading and improved tubing occlusion
  • Accepts B/T PerfectPosition™ pump tubing sizes B/T 87 and B/T 91
  • Interlock switch shuts off power to stop drive when door is opened

More About this Item

This durable, variable-speed digital drive is ideal for bulk fluid transfer and dispensing applications. With flow rates up to 42 LPM (11.1 GPM), it can handle large batches quickly and efficiently. Keypad lock/unlock feature helps lock in your settings and prevents accidental or unauthorized changes.

A full-featured dispenser, the B/T modular digital drive offers a powerful, reversible 3/4-hp motor with simple, intuitive controls. Start, stop, prime, reverse, calibrate, and dispense using the sealed keypad. Four-digit LED display shows flow rate (0.1, 1, or 10 LPM resolution autoranging with tubing size), dispense volume (0.1 to 999 L in 0.1 L increments), motor rpm, and copy number (1 to 99 repetitions, 100 mL to over 1000 liters each) for automated repetitive dispensing.

To easily integrate with your process, the drive features extensive remote-control capabilities via remote cable 77300-32, sold separately. Remote operation features include pump direction, start/stop, and prime via open collector, contact closure. This drive stores one user-defined calibration value for maximum accuracy and repeatability. Calibrate manually to compensate or use the nominal calibrations stored in the nonvolatile memory.

Power requirement for drive is 200 to 260 VAC, 50 Hz

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat