Masterflex B/T® PerfectPosition® Pump Tubing, Peroxide-Cured Silicone, B/T 91; 10 ft

Representative image only.
Masterflex Item # EW-96400-91
Ensure optimum performance from your Masterflex® pump
  • Excellent biocompatibility
  • No additives, plasticizers or DOP; odorless and nontoxic, fungus-resistant
  • No taste imparted to transported fluids
  • Extremely good at low temperatures
  • Weather, ozone, corona, and radiation resistant

PRODUCT OPTIONS

Free Certificate of Comliance

$553.00USD / Pkg of 1

BUY MORE & SAVE

  • 1-3$553.00USD / Pkg of 1
  • 4-9$497.70USD / Pkg of 1
  • 10-19$470.05USD / Pkg of 1
  • 20+$442.40USD / Pkg of 1
Siloxane & C-Flex Supply Alternative

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesB/T
  • B/T Masterflex tubing size91
  • Tubing formulationPeroxide-Cured Silicone
  • Hose Barb Size (in)3/4
  • Tubing ID (mm)19
  • Tubing ID (in)0.75
  • Max Flow Rate (mL/min)42000
  • Max Pressure (PSI)30
  • Max Pressure (bar)2.06
  • Max Vacuum (mm Hg)660
  • Max Vacuum (" Hg)26
  • Max Temperature (Dynamic) (° C)100
  • Min Temperature (Dynamic) (° C)-40
  • Max Temperature (Dynamic) (° F)212
  • Min Temperature (Dynamic) (° F)-40
  • Max Temperature (° C)230
  • Min Temperature (° C)-50
  • Max Temperature (° F)446
  • Min Temperature (° F)-58
  • Suction Lift (ft H₂O)29
  • Suction Lift (m H₂O)8.8
  • Length Per Pack (ft)10
  • Length Per Pack (m)3
  • Sterilization MethodAutoclave, Ethylene Oxide
  • Sterilization Method AutoclaveYes
  • Sterilization Method EtOYes
  • Sterilization Method GammaNo
  • Regulatory ApprovalsUSP;Non-Phthalate;ADCF;FDA;Non-DEHP;RoHS;3A;European Pharmacopoeia
  • DescriptionPeroxide-Cured Tubing, B/T 91, 10 ft.
Certificate of Compliance

Key Features

  • Excellent biocompatibility
  • No additives, plasticizers or DOP; odorless and nontoxic, fungus-resistant
  • No taste imparted to transported fluids
  • Extremely good at low temperatures
  • Weather, ozone, corona, and radiation resistant
  • Minimal tendency to take a set
  • PerfectPosition™ tubing retention marks indicate the exact placement of tubing in the pump head to provide the best performance and life of the tubing
  • Custom extruded to fit 77110- and 77111-series Masterflex® B/T® pumps and pump heads
  • Engineered for long life in peristaltic pump applications

More About this Item


Characteristics: Superior heat resistance, low compression set, odorless, and
nontoxic. Translucent.
Certifications: Elastomer is FDA-compliant (21 CFR 177.2600). Tubing is
manufactured according to GMP.
Temperature range: –60 to 460°F (–51 to 238°C)
Sterilize: Autoclave or gamma irradiation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat