Masterflex B/T pump head; for IEC 72-71-14F130 motor with B5 flange

Representative image only.
Masterflex Item # EW-77111-55
Convert your existing motor into a high-capacity Masterflex B/T pump
  • Accept B/T PerfectPosition™ pump tubing sizes B/T 87 and B/T 91
  • Compatible with standard 56C frame or IEC 72-71-14F130 motors with B5 motor flange
  • Pump heads require a minimum 1/2-hp motor with a maximum of 1800 rpm
  • Integrated safety interlock shuts the pump down when the head is opened

PRODUCT OPTIONS

$4,118.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesB/T
  • Max Flow Rate (LPM)42
  • Max Flow Rate (GPM)11.1
  • Tubing Sizes AcceptedB/T 87 or B/T 91
  • No. of Rollers3
  • Motor MountIEC 72-71-14F130 with B5 160-mm flange
  • Mounting TypeDirect-coupled
  • Gear Ratio5.6:1
  • Volume Per Revolution With B/T 91 Tubing (Liters)0.131
  • Volume Per Revolution With B/T 91 Tubing (gallons)0.035
  • Volume Per Revolution With B/T 87 Tubing (Liters)0.059
  • Volume Per Revolution With B/T 87 Tubing (gallons)0.0156
  • Width (in)27
  • Height (in)15.7968
  • Length (in)15.1093
  • Width (cm)68.6
  • Height (cm)40
  • Length (cm)38.4
  • DescriptionB/T pump head; for IEC 72-71-14F130 motor with B5 flange
Two year warranty

Includes

motor mounting hardware and 3 ft (1 m) of Tygon® LFL B/T 91 tubing 06430-91.

Key Features

  • Accept B/T PerfectPosition™ pump tubing sizes B/T 87 and B/T 91
  • Compatible with standard 56C frame or IEC 72-71-14F130 motors with B5 motor flange
  • Pump heads require a minimum 1/2-hp motor with a maximum of 1800 rpm
  • Integrated safety interlock shuts the pump down when the head is opened

More About this Item

Enjoy all of the advantages of peristaltic tubing pumps using your existing motor. Gentle pumping action is ideal for viscous or shear-sensitive fluids, including live cells and cell products, slurries, and suspensions. Easy clean-up and change-over between batches - simply throw the tubing away and install a new piece in seconds. Because the tubing is the only wetted part, chemical compatibility is greatly simplified, while maintenance is quick and easy.
B/T Rapid-Load pump heads ensure fast and easy tubing changes and feature an occlusion mechanism that slides the tubing occlusion bed out of the way for easy and repeatable tube loading. An epoxy-powder coating prevents chemical corrosion and improves cleanup. The easy-opening door swings away to allow for CIP or SIP protocols. PerfectPosition™ pump tubing features tubing retention marks that indicate the exact length of tubing needed to give the best tubing performance and life.
Sturdy materials of construction include stainless steel/powder coated carbon steel/cast-aluminum pump head, and Nylatron® rollers for rugged dependability. IP56-rated housing protects against dust and water. Motor mounting hardware is included.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat