Masterflex B/T Variable-Speed Wash-Down Pump, 12-321 rpm, 115 VAC

Representative image only.
Masterflex Item # EW-77111-60
Achieve the highest flow rates of any Masterflex pump - up to 42 LPM (11.1 GPM)
  • Accept B/T PerfectPosition™ pump tubing sizes B/T 87 and B/T 91
  • Washdown pumps handle the toughest process and production applications, then clean up with ease
  • Gentle peristaltic action is ideal for pumping shear-sensitive or viscous fluids (up to 10,000 cps)
  • Interlock switch shuts off power when door is opened
  • Simple rotor and occlusion bed design allow easier tube loading and prevents ''tubing roll'' during operation

PRODUCT OPTIONS

$5,768.00USD / Each
Often Bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesB/T
  • Control TypeAnalog Variable Speed
  • Max RPM (rpm)321
  • Min RPM (rpm)12
  • Max Flow Rate (LPM)42
  • Min Flow Rate (LPM)0.71
  • Max Flow Rate (GPM)11.1
  • Min Flow Rate (GPM)0.19
  • Tubing Sizes AcceptedB/T 87 or B/T 91
  • No. of Rollers3
  • IP RatingIP 56
  • Washdown CapableYes
  • Power (VAC)115
  • Power115 VAC
  • Power (amps)6.5
  • Power (Hz)50/60
  • Width (in)27
  • Height (in)15.7968
  • Length (in)17.4062
  • Width (cm)68.6
  • Height (cm)40
  • Length (cm)44.2
  • Motor hp1/2
  • DescriptionB/T variable-speed wash-down pump, 12-321 rpm, 115V.
Two year warranty

Includes

Rapid-Load pump head and 3 ft (1 m) of B/T 91 tubing. (Order additional tubing under the Masterflex tubing section, B/T PerfectPosition Tubing.)

Key Features

  • Accept B/T PerfectPosition™ pump tubing sizes B/T 87 and B/T 91
  • Washdown pumps handle the toughest process and production applications, then clean up with ease
  • Gentle peristaltic action is ideal for pumping shear-sensitive or viscous fluids (up to 10,000 cps)
  • Interlock switch shuts off power when door is opened
  • Simple rotor and occlusion bed design allow easier tube loading and prevents ''tubing roll'' during operation
  • Detachable controller with 6-ft (1.9-m) cord mounts on pump or wall
  • IP56-rated motor protects against dust and strong jets of water
  • Reversible motor: purge before or after pumping, pump fluid in either direction
  • Includes 6-ft line cord with U.S. standard plug

More About this Item

Masterflex B/T pumps are the best choice for high-flow bulk-transfer applications. Their durable construction ensures long service life with minimal maintenance. The sturdy materials of construction include stainless steel/carbon steel, a cast aluminum housing with an epoxy-powder coating, and Nylatron rollers for rugged dependability.
All B/T pumps include a new and improved Rapid-Load pump head for fast and easy tubing changes. The redesigned occlusion mechanism slides the tubing bed out of the way for easy tube loading and improved occlusion of the tubing when the pump head closes.
The improved tubing retention mechanism holds the tubing firmly in place to further simplify the loading process. PerfectPosition tubing sizes provide improved performance in higher-pressure applications and provide longer tubing life.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat