Masterflex Ball valve, 3-way, 1/8" NPT(F) - PVC w/EPDM seals

Representative image only.
Masterflex Item # EW-01377-58
Nonmetallic wetted parts ideal for water and mild aqueous solutions
  • Maximum pressure: 125 psi (8.6 bar)
  • Maximum temperature: 140°F (60°C)

PRODUCT OPTIONS

$29.25USD / Each
Often Bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Port Size (NPT(F))0.125
  • Outlet Port1/8" NPT(F)
  • Connection TypeNPT(F)
  • Inlet Port1/8" NPT(F)
  • Orifice (in)0.281
  • Orifice (mm)7.1374
  • Cv2
  • Max Pressure (PSI)125
  • Max Temperature (° F)140
  • Max Temperature (° C)60
  • Wetted MaterialsPVC
  • DescriptionBall valve, 3-way, 1/8" NPT(F) - PVC w/EPDM seals

Key Features

  • Maximum pressure: 125 psi (8.6 bar)
  • Maximum temperature: 140°F (60°C)

More About this Item

Ball valves are designed primarily for on/off service.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat