Masterflex Brass Metering Valve, straight flow, 3500 mL/min

Representative image only.
Masterflex Item # EW-03218-84
Choose from different metal materials based on your application
  • Brass and 316 Stainless Steel material options available

PRODUCT OPTIONS

$62.00USD / Each

BUY MORE & SAVE

  • 1-3$62.00USD / Each
  • 4-9$55.80USD / Each
  • 10-19$52.70USD / Each
  • 20+$49.60USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Port Size (NPT(F))0.125
  • Outlet Port1/8" NPT(F)
  • Connection TypeNPT(F)
  • Inlet Port1/8" NPT(F)
  • Orifice (in)0.12
  • Orifice (mm)3.048
  • Max Flow Rate For Air (LPM)60
  • Max Flow Rate For Air (mL/min)60000
  • Max Flow Rate For Water (mL/min)3500
  • Max Temperature (° F)180
  • Max Temperature (° C)81
  • Wetted MaterialsBrass
  • Flow PatternStraight
  • DescriptionBrass Metering Valve, straight flow, 3500 mL/min

Key Features

  • Brass and 316 Stainless Steel material options available

More About this Item

Brass valves feature Buna N O-rings; stainless steel valves have Viton® O-rings.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat