This item is now discontinued. We recommend the following as suggested replacements: EW-77122-34

Masterflex C/L® Analog Variable-Speed Pump with Single-Channel Pump Head for Microbore Tubing Pump, 50 to 300 rpm; 12 VDC

Representative image only.
Masterflex Item # EW-77122-26
New head design provides more positive tubing retention and improved flow performance
  • Separate 1-turn speed control and CW/OFF/CCW switch with green LED power indicator—maintain speed setting when you turn pump on/off or reverse direction
  • ”Max” button runs pump at 100% of maximum rpm—use to prime or to rapidly flush tubing
  • Reversible permanent magnet DC motor for pumping fluid in either direction
  • Remote start/stop control available using contact closure connection on back of the pump
  • Pumps accept continuous lengths of microbore tubing for a clean, uninterrupted flow path with no fittings
Often Bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesC/L
  • Control TypeAnalog
  • Max RPM (rpm)300
  • Min RPM (rpm)50
  • Speed Control±5%
  • Number of Channels1
  • Max Flow Rate (mL/min)43
  • Min Flow Rate (mL/min)0.06
  • Max Flow Rate Per Channel (mL/min)43
  • Min Flow Rate Per Channel (mL/min)0.06
  • Tubing sizes accepted0.19, 0.25, 0.51, 0.89, 1.14, 1.42, 2.06, and 2.79 mm ID microbore tubing
  • No. of Rollers3
  • IP RatingIP 22
  • Washdown CapableNo
  • Reversible MotorYes
  • Motor (watts)7.3
  • Volume Per Revolution With 0.19 mm ID Tubing (mL)0.0012
  • Volume Per Revolution With 0.25 mm ID Tubing (mL)0.0022
  • Volume Per Revolution With 0.51 mm ID Tubing (mL)0.86
  • Volume Per Revolution With 0.89 mm ID Tubing (mL)0.024
  • Volume Per Revolution With 1.14 mm ID Tubing (mL)0.038
  • Volume Per Revolution With 1.42 mm ID Tubing (mL)0.056
  • Volume Per Revolution With 2.06 mm ID Tubing (mL)0.106
  • Volume Per Revolution With 2.79 mm ID Tubing (mL)0.144
  • Power (VDC)12
  • Width (in)7
  • Height (in)3.75
  • Length (in)3.5
  • Width (cm)17.8
  • Height (cm)9.5
  • Length (cm)8.9
  • Motor hp1/25
  • DescriptionAnalog Variable-Speed Pump with Single-Channel Pump Head for Microbore Tubing Pump, 50 to 300 rpm; 12 VDC

Includes

5 ft (1.5 m) of 0.89-mm ID Tygon® LFL tubing. Order additional microbore tubing based on chemical compatibility and flow rate.

Key Features

  • Separate 1-turn speed control and CW/OFF/CCW switch with green LED power indicator—maintain speed setting when you turn pump on/off or reverse direction
  • ”Max” button runs pump at 100% of maximum rpm—use to prime or to rapidly flush tubing
  • Reversible permanent magnet DC motor for pumping fluid in either direction
  • Remote start/stop control available using contact closure connection on back of the pump
  • Pumps accept continuous lengths of microbore tubing for a clean, uninterrupted flow path with no fittings
  • Deliver flow rates from 0.06 to 43 mL/min with a wide range of microbore tubing sizes
  • Pump runs on 12 VDC power—power supply not included

More About this Item

C/L® pumps are compact (1⁄4 DIN) and perfect for low-flow OEM use or analyzer applications. These easy-to-use, economical pumps feature reversible pumping, remote control capabilities, and rapid tubing changes. Ideal for consistent fluid delivery in chromatography, spectroscopy, and dispensing applications. These pumps feature self-priming which withstands minor back pressure.
Maximum suction lift of 5 ft (1.5 m); max discharge head of 20 ft (6.1 m); max pressure 15 psi (1.0 bar). Self-priming pumps withstand minor back pressure.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat