Masterflex Cable Assembly for Remote Control, 31-pin Round Connector; 25 Ft

Representative image only.
Masterflex Item # EW-07575-80
Easily connect your Masterflex® drive to a PLC or other control device
  • Costructed of durable PVC
  • Long 25ft (7.9 m) cable length makes connection simple
  • Cable features 26 AWG wire gauge
  • Connection Type: 31-pin round

PRODUCT OPTIONS

SPECS & DESCRIPTION

Specifications & Description

  • Remote I/O31-pin round connector
  • DescriptionCable Assembly for Remote Control, 31-pin round connector and 24 ft (7.3 m) L

Key Features

  • Costructed of durable PVC
  • Long 25ft (7.9 m) cable length makes connection simple
  • Cable features 26 AWG wire gauge
  • Connection Type: 31-pin round

More About this Item

Cable assemblies include terminal connector and 25 ft (7.9 m) cable with stripped wire ends. Verify the connector type on your drive before ordering

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat