Masterflex Chemical Feed Solenoid Diaphragm Pump, Single-Head, 22 mL/min; 220 VAC

Representative image only.
Masterflex Item # EW-76302-05
Economical, chemically-compatible diaphragm metering pumps
  • Flow ranges from 22 to 180 mL/min
  • Overload-protected, fan-cooled, shaded-pole gear motor (1/35 hp) is permanently lubricated
  • Sealed VALOX® housing resists harsh weather conditions
  • Low strokes/minute rate increases diaphragm

PRODUCT OPTIONS

$511.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (mL/min)22
  • Max Flow Rate (Strokes/min)14
  • Max Pressure (PSI)125
  • Suction Lift, Wet (in H₂O)60
  • Suction Lift, Wet (mm of H₂O)1524
  • Power (VAC)220
  • Power (Hz)50
  • Power (amps)0.13
  • Wetted MaterialsCeramic, HASTELLOY® C, polypropylene, PVDF, TFE-coated EP, Viton®
  • Inlet Connection3/8" OD tubing
  • Outlet Connection3/8" OD tubing
  • Max Temperature (° F)140
  • Max Temperature (° C)60
  • Duty Cycle IntermittentYes
  • Height (in)9
  • Width (cm)15.2
  • Length (in)5
  • Height (cm)22.9
  • Width (in)6
  • Length (cm)12.7
  • CE Regulatory ApprovalYes
  • DescriptionChemical Feed Solenoid Diaphragm Pump; 22 mL/min, 220 VAC

Includes

foot valve/strainer, polypropylene antisiphon valve, vinyl inlet and polyethylene outlet tubing, mounting hardware, and 6-ft, three-wire cord and plug.

Key Features

  • Flow ranges from 22 to 180 mL/min
  • Overload-protected, fan-cooled, shaded-pole gear motor (1/35 hp) is permanently lubricated
  • Sealed VALOX® housing resists harsh weather conditions
  • Low strokes/minute rate increases diaphragm

More About this Item

These pumps easily prime over long distances. Low strokes/minute rate increases diaphragm life. Sealed Valox® housing resists harsh weather conditions.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat