This item is now discontinued. Please browse similar items

Masterflex Close-Coupled Gear Pump System, 4.4 GPM, Bronze

Representative image only.
Masterflex Item # EW-70738-54
Rugged corrosion-resistant bronze construction provides long service life
  • Compact footprint with close-coupled design
  • Easy assembly to NEMA and IEC motor frames
  • Maximum flow rate of 4.4 GPM

SPECS & DESCRIPTION

Specifications & Description

  • Flow Rate (mL/rev)9.7
  • Max Flow Rate (LPM)17
  • Max Flow Rate (GPM)4.4
  • Max Pressure (PSI)150
  • Max Pressure (bar)10.3
  • Suction Lift, Wet (in H₂O)240
  • Suction Lift, Wet (mm of H₂O)6096
  • Max Motor RPM (rpm)1750
  • Motor Enclosure TypeTEFC
  • Power (VAC)115 / 208 to 230
  • Power (Hz)60
  • Wetted PartsStainless Steel
  • Body MaterialBronze
  • Gear MaterialBronze
  • Inlet Connection (NPT(F))0
  • Outlet Connection (NPT(F))0
  • Relief ValveNo
  • Max Temperature (° F)140
  • Min Temperature (° F)32
  • Max Temperature (° C)60
  • Min Temperature (° C)0
  • Motor hp1/4
  • DescriptionBronze Close-Coupled Gear Pump System; 4.4 GPM/TEFC

Key Features

  • Compact footprint with close-coupled design
  • Easy assembly to NEMA and IEC motor frames
  • Maximum flow rate of 4.4 GPM

More About this Item

These rotary gear pumps are suitable for all liquids that are compatible with bronze—most common liquids are water, oil, and mild chemicals (pH from 4 to 11). Long service life is achieved through thoughtful design and chosen materials of construction: bronze pump housings and gears, 303 stainless steel shafts, carbon-graphite bearings, and Buna N lip seal.

Choose a gear pump head to mount to your own motor (adapters for NEMA or IEC motors are sold separately below) or select a complete system with the pump head conveniently mounted to a standard (NEMA 56C) TEFC motor.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat