Masterflex Compact Filtration System, Polypropylene and PVC Chamber; 65 psi

Representative image only.
Masterflex Item # EW-01509-51
Pump, stand, and filter housing all-in-one unit
  • Compact size for benchtop use
  • Uses a leak-free, seal-less, magnetic-coupled pump

PRODUCT OPTIONS

$1,698.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPP/PVC (clear)
  • Flow Rate5.75 GPM
  • Length (in)22
  • Max Pressure (PSI)65
  • Max Temperature (° F)140
  • Max Temperature (° C)60
  • Power (VAC)115
  • Power (Hz)50/60
  • Motor HP0
  • Motor TypeTEFC
  • Housing Depth (cm)22
  • Height (in)55.88
  • Depth (in)10
  • Width (in)8
  • Depth (cm)25.4
  • Width (cm)20.32
  • DescriptionCompact Filtration System, PP/PVC

Includes

pump; filter chamber and interconnecting piping; mounting base; 8-foot, 3-wire cord with plug; 6 ft x 5/8" wire-reinforced vinyl suction/discharge hose; priming bulb; suction strainer; and chamber vent plug.

Key Features

  • Compact size for benchtop use
  • Uses a leak-free, seal-less, magnetic-coupled pump

More About this Item

Unit comes completely assembled, simply insert the filter cartridge of choice and connect power, suction and discharge. Filter housings accept a single 10" filter cartridge—see our wide selection of cartridges sold separately. Filtration systems offer a of 345 GPH with a 1/12 hp, TEFC motor that runs on 115 VAC, 50/60 Hz power.

The polypropylene (PP) model with the clear PVC chamber is ideal for most common filtration applications. It can be used for filtering mild acid (non-fluorine) and alkaline solutions. Constructed with EPDM housing seals.

The CPVC model has added chemical resistance for filtering stronger acid including fluorine) and alkaline solutions. Constructed with EPDM housing seals.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat