Masterflex Console Gear Pump for Micropump A-Mount Pump Head, 5,850 mL/min; 115 VAC

Representative image only.
Masterflex Item # EW-75211-12
Simple variable speed control handles many fluid handling applications
  • 100:1 speed-control range controls flow over a wide range
  • Maximum continuous-duty flow rates possible with Micropump® A-mount pump heads
  • Simple operation with single-turn speed control
  • Separate power switch enables you to maintain speed setting when turning drive on/off; front-panel LED indicates power on
  • Remote control of start/stop via DB9 connector on back of drive

PRODUCT OPTIONS

$1,095.00USD / Each
often bought with
Masterflex® Analog Gear Pump Systems
$2,015.00 - $2,285.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (mL/min)5850
  • Min Flow Rate (mL/min)0.85
  • Min Motor RPM (rpm)50
  • Max Motor RPM (rpm)5000
  • Motor Enclosure TypePainted steel and ABS plastic
  • Enclosure IP RatingIP 22
  • Remote Control InputStart/stop
  • Power (VAC)115
  • Power (Hz)50/60
  • Duty Cycle ContinuousYes
  • Width (in)7.2
  • Width (cm)18.3
  • Length (in)9.1
  • Length (cm)23
  • Height (in)5.3
  • Height (cm)13.4
  • Motor hp1/20
Two year warranty

Key Features

  • 100:1 speed-control range controls flow over a wide range
  • Maximum continuous-duty flow rates possible with Micropump® A-mount pump heads
  • Simple operation with single-turn speed control
  • Separate power switch enables you to maintain speed setting when turning drive on/off; front-panel LED indicates power on
  • Remote control of start/stop via DB9 connector on back of drive
  • Maximum flow rate of 5,850 mL/min
  • Powered by 115 VAC

More About this Item

Compact, cost-effective drive offers simple variable speed control for many fluid handling applications from general transfer to filtration to chemical injection. Couple with an A-mount gear pump head for pulseless fluid flow.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat