Masterflex Constant-Flow Dual Piston Pump, 300 mL/min, 10,000 psi; 90-260 VAC

Representative image only.
Masterflex Item # EW-74931-50
High throughput workhorse performs in rough conditions
  • Flow rate up to 300 mL/min
  • Rugged stainless steel housing protects pump in harsh environments
  • PLC compatible for industrial processes and PC compatible for laboratory applications
  • Self-flushing pump head protects piston and seals

$17,405.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (mL/min)300
  • Min Flow Rate (mL/min)0.1
  • Max Pressure (PSI)10000
  • Max Pressure (bar)586
  • Self-PrimingNo
  • Power (VAC)90 to 260
  • Power (Hz)50/60
  • Wetted Materials316 SS, synthetic ruby and sapphire, and fluorocarbon
  • AccuracyFlow: ±5%, Pressure: ±2% full scale
  • Duty Cycle ContinuousYes
  • DescriptionConstant-Flow Dual Piston Pump, 300 mL/min, 10,000 psi, 90-260 V

Includes

detachable power cord.

Key Features

  • Flow rate up to 300 mL/min
  • Rugged stainless steel housing protects pump in harsh environments
  • PLC compatible for industrial processes and PC compatible for laboratory applications
  • Self-flushing pump head protects piston and seals

More About this Item

Constant flow pump is ideal for preparative chromatography. Automatic pressure compensation and flow calibration ensure consistent and repeatable results.

Self-flushing pump head washes piston with each stroke, protecting seals from degradation and abras

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat