Masterflex Digital Control Metering Pump, 11.5 L/hr; 115 VAC, 60 Hz

Representative image only.
Masterflex Item # EW-76304-60
Superior quality pumps at affordable prices
  • Flow rates from 6 to 56.8 L/hr
  • Features double-ball inlet and outlet cartridge-type check valves and heavy-duty, precision molded polypropylene pump head
  • Combine engineering excellence with quality materials of construction
  • Dual output adjustment, stroke

PRODUCT OPTIONS

$900.75USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (mL/min)192
  • Max Pressure (PSI)150
  • Suction Lift, Wet (in H₂O)120
  • Suction Lift, Wet (mm of H₂O)3048
  • Power (VAC)115
  • Power (Hz)60
  • Wetted MaterialsCeramic, polypropylene, PTFE-coated EP, PVDF, Viton®
  • Inlet Connection3/8" OD tubing
  • Outlet Connection3/8" OD tubing
  • Turndown Ratio4000:1
  • Max Temperature (° F)130
  • Max Temperature (° C)54
  • Viscosity, Max (cP)1000
  • Duty Cycle ContinuousYes
  • Height (in)6.25
  • Width (cm)23.5
  • Length (in)10
  • Height (cm)15.9
  • Width (in)9.25
  • Length (cm)25.4
  • CSA Regulatory ApprovalYes
  • ETL Regulatory ApprovalYes
  • DescriptionDigital Control Metering Pump; 11.5 L/hr, 115 VAC, 60 Hz

Key Features

  • Flow rates from 6 to 56.8 L/hr
  • Features double-ball inlet and outlet cartridge-type check valves and heavy-duty, precision molded polypropylene pump head
  • Combine engineering excellence with quality materials of construction
  • Dual output adjustment, stroke

More About this Item

Digital units offer pinpoint accuracy. They feature an LED readout, 4 to 50 mA, and a 4000:1 turndown ratio. The variable units offer the same digital control with the additional variable speed control capability.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat