Masterflex Digital Gear Pump for Micropump A-Mount Pump Head, 4.2 LPM; 90 to 260 VAC

Representative image only.
Masterflex Item # EW-75211-70
Larger, brighter interface makes setup and operation easier than ever!
  • Graphical LCD shows four operating modes: continuous run, timed dispense, copy dispense, volume dispense. View pump performance continually.
  • IP33 rating ensures splash and dust resistance
  • Delivers a pulse-free flow in combination with Micropump® A-mount head
  • Stack up to three drives to maximize your bench space
  • Remote control via DB25 female connector on drive

$2,425.00USD / Each

$144.00USD / Each

for an additional
$144.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (mL/min)4212
  • Min Flow Rate (mL/min)0.6
  • Min Motor RPM (rpm)36
  • Max Motor RPM (rpm)3600
  • Motor Enclosure TypePMDC
  • Enclosure IP RatingIP 33
  • Power (VAC)90 to 260
  • Power (Hz)50/60
  • Power (amps)2.2
  • ReversibleYes
  • Duty Cycle ContinuousYes
  • Max Temperature (° F)104
  • Max Temperature (° C)40
  • Width (in)8.5
  • Width (cm)21.6
  • Length (in)10
  • Length (cm)25.4
  • Height (in)8.5
  • Height (cm)21.6
  • UL(US) Regulatory ApprovalYes
  • ETL Regulatory ApprovalYes
  • Motor hp1/10
  • DescriptionDigital Drive for Micropump A-Mount Pump Head; Remote capable
Two year warranty

Includes

6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country specific plug/cord set; please specify ultimate destination when ordering.

Key Features

  • Graphical LCD shows four operating modes: continuous run, timed dispense, copy dispense, volume dispense. View pump performance continually.
  • IP33 rating ensures splash and dust resistance
  • Delivers a pulse-free flow in combination with Micropump® A-mount head
  • Stack up to three drives to maximize your bench space
  • Remote control via DB25 female connector on drive
  • Maximum flow rate of 4.2 LPM

More About this Item

Analog remote control options and simple programming make this pump ideal for automated process applications.The pump features set time interval between dispense cycles for hands-free dispensing. Batch count function counts down and displays batches completed. Cumulative volume function enables you to track total volume dispensed over multiple cycles.
Remote control options include speed control input 0 to 20 mA, 4 to 20 mA, or 0 to 10 V; tachometer output 0 to 20 mA, 4 to 20 mA, or 0 to 10 V. Pumping direction and start/stop/purge require open collector or contact closure.

These precision pumps are easily operated from the intuitive, multilanguage LCD front panel or optional foot switch 07523-92 for hands-free on/off control. The IP33-rated enclosure protects internal components from damage.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat