Masterflex Direct-Drive Foot-Mount Air Motor, 3/4 hp

Representative image only.
Masterflex Item # EW-07055-50
Four-vane rotary design is almost maintenance free
  • Nonsparking, nonelectrical operation—safe and reliable

PRODUCT OPTIONS

$477.30USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Motor RPM (rpm)3000
  • Min Motor RPM (rpm)300
  • Power (Air)0.75
  • Air Consumption (SCFM)30
  • Air Consumption (m³/hr)50.97
  • Max Air Inlet Pressure (psig)100
  • Max Air Inlet Pressure (bar)0.34019375
  • Width (in)4.125
  • Length (in)4.9375
  • Height (in)5.625
  • Shaft Centerline (in)3.5
  • Shaft Diameter (in)1/2
  • Width (cm)13.49
  • Length (cm)10.48
  • Height (cm)14.29
  • Shaft Centerline (cm)8.89
  • Shaft Diameter (cm)1.27
  • Motor hp3/4
  • DescriptionDirect-Drive Foot-Mount Air Motor, 3/4 hp

Includes

Motors come with an exhaust muffler. Install a compressed-air filter in-line to remove oil, water, and solid contaminants—order connecting nipples and filters separately.

Key Features

  • Nonsparking, nonelectrical operation—safe and reliable

More About this Item

These combination filter/regulators save space and set-up time. Each has a manual drain and polycarbonate bowl. Temperature range is 0 to 125degF (-18 to 51degC). A 0 to 160 psi gauge is standard except on model 98252-00. Order gauge 68002-05.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat