Masterflex Doppler Ultrasonic Flow Monitor, LCD, No Output; 0.15 to 30 Ft/sec

Representative image only.
Masterflex Item # EW-32615-60
In-field linearization allows adaptation to a wide variety of applications
  • Accuracy is ±2% full-scale over calibrated span
  • Nonintrusive, clamp-on transducers fit pipes from ¼” and above
  • Clamp-on sensor eliminates the need for in-line flanges, pipe fittings, strainers, or filters

PRODUCT OPTIONS

$2,154.50USD / Each

$445.00USD / Each

for an additional
$445.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±2% full-scale
  • Min Operating Temperature (° F)-40
  • Min Operating Temperature (° C)-40
  • Max Operating Temperature (° F)185
  • Max Operating Temperature (° C)85
  • Power115 VAC, 50/60 Hz
  • Display Type2-line x 8-character LCD. Top line (rate): 0.70"; bottom line (totalizer): 0.35"
  • DescriptionDoppler Ultrasonic Flow Monitor, 0.15 To 30 FPS, No Output

Key Features

  • Accuracy is ±2% full-scale over calibrated span
  • Nonintrusive, clamp-on transducers fit pipes from ¼” and above
  • Clamp-on sensor eliminates the need for in-line flanges, pipe fittings, strainers, or filters

More About this Item

Use these doppler flowmeters measure the flow of liquids in pipes from 1/4” and larger. Each flowmeter requires a transducer (32615-66 or -68) and a monitor (32615-60, -62, or -64).|The transducers send flow data via RG59 coax cable to the monitor, and the monitor’s software automatically adjusts filtering parameters and gain settings to ensure reliable readings are ensured over a wide range of liquid and reflector conditions. Easily configure the monitor using the front panel keypad. A two-line backlit LCD displays rate and accumulated flow values in user selected measuring units. Models 32615-62 and -64 have a 4 to 20 mA input and output for datalogging or recording. A 4 to 20 mA input must be supplied for a 4 to 20 mA output. The monitor is housed in a NEMA 4X (IP-66) enclosure.
The NEMA 6 (IP67) rating has the ability to work with temperatures up to 400°F (200°C).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat