Masterflex Drum Pump Air Motor, 30 GPM, 28 cfm at 90 psi

Representative image only.
Masterflex Item # EW-70604-25
Safety transfer a variety of liquids from drums, tanks, and small storage vessels
  • Maintenance is reduced with no mechanical seals
  • Run dry capability
  • Flow rate at 30 GPM

$941.75USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (GPM)30
  • Max Flow Rate (LPM)113.56
  • Max Motor RPM (rpm)8000
  • Power (Air)Yes
  • Max Viscosity (cP)450
  • Motor hp3/4
  • DescriptionDrum Pump Air Motor, 28 cfm at 90 psi

Includes

Muffler.

Key Features

  • Maintenance is reduced with no mechanical seals
  • Run dry capability
  • Flow rate at 30 GPM

More About this Item

Combine the dump pump air motors with a flowmeter (sold separately) to display current and total volume dispensed, Each motor includes a muffler. A filter, regulator, and lubricator are recommended.

Flow rate is measured under a 1" restriction.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat