Masterflex Drum Pump Replacement Motor, ODP, 32GPM; 115V

Representative image only.
Masterflex Item # EW-70604-00
Safety transfer a variety of liquids from drums, tanks, and small storage vessels
  • Maintenance is reduced with no mechanical seals
  • Run dry capability
  • Flow rate at 32 GPM

$788.25USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (GPM)32
  • Max Flow Rate (LPM)121.13
  • Max Motor RPM (rpm)10000
  • Motor TypeODP
  • Power (VAC)115
  • Power (Hz)60
  • Max Viscosity (cP)750
  • Motor hp1-1/10
  • DescriptionDrum Pump ODP Motor, 115 VAC

Key Features

  • Maintenance is reduced with no mechanical seals
  • Run dry capability
  • Flow rate at 32 GPM

More About this Item

This drum pump motor is designed to transfer a variety of materials from 55 gallon drums and tanks. Drum pump tubes are sold separatley, making this drum pump customizable to your specific application. Pump tubes are available in multiple materials and lengths, model numbers 70604-42, -44, -52, -54, -62, -64, -66, and -68. Barrel adapter 70604-92 sold separately.
The motor has thermal overload protection which stops the pump in case of overload, allowing it to cool down.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat