Masterflex Dual, Independent Channel, Touch-Screen Syringe Pump, 1.02 pL to 106 mL/min; 100 to 240 VAC

Representative image only.
Masterflex Item # EW-74906-05
No need for two separate pumps
  • Flow rates as low as 1.02 pL/min
  • Intuitive graphical interface with large 7" color LCD touch screen control is easy to use
  • Daisy chain and remote control compatible (order cables separately)
  • Syringe sizes accepted: 0.5 µL to 60 mL

$5,708.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (mL/min)106
  • Min Flow Rate (picoL/min)1.02
  • Power (VAC)100 to 240
  • Power (Hz)50to60
  • Power (Phase)Single
  • Power CordIncluded
  • Power ConnectionMains plug
  • OutputUSB, RS-232 (PC to pump); RS-485 (pump to pump)
  • Accuracy±0.25%
  • Height (in)8
  • Width (cm)28
  • Length (in)15
  • Height (cm)21
  • Width (in)11
  • Length (cm)39
  • ETL Regulatory ApprovalYes
  • DescriptionDual Independent Touch Screen Syringe Pump

Includes

power supply.

Key Features

  • Flow rates as low as 1.02 pL/min
  • Intuitive graphical interface with large 7" color LCD touch screen control is easy to use
  • Daisy chain and remote control compatible (order cables separately)
  • Syringe sizes accepted: 0.5 µL to 60 mL

More About this Item

This dual-channel syringe pump functions like two separate pumps. Each channel has its own motor and plunger drive, so you can program different syringe sizes, dispensing rates, and alternate directions. Large touch screen and user-friendly icon-driven so

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat