This item is now discontinued. Please browse similar items

Masterflex Dual-Syringe Infusion Pump; 115 VAC 50/60 Hz

Representative image only.
Masterflex Item # EW-74900-10
Economical & packed with features
  • Flow rates up to 147 mL/min per syringe
  • Choose pumps which accept two or up to ten syringes—ideal for pumping exact proportions
  • RS-232 interface lets you easily control pumps from your computer
  • Backlit alphanumeric LCD steps you through setup

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate Per Syringe (mL/min)147
  • Power (VAC)115
  • Linear Force (lbs)40
  • Number of Syringes2
  • Syringe Size Accepted (Max mL)140
  • Syringe Size Accepted (Min microL)10
  • Syringe Travel Rate (mm/min)Maximum: 126.7
  • Reproducibility±0.1%
  • Accuracy±<1%
  • DescriptionDual-syringe infusion pump, 115 VAC

Key Features

  • Flow rates up to 147 mL/min per syringe
  • Choose pumps which accept two or up to ten syringes—ideal for pumping exact proportions
  • RS-232 interface lets you easily control pumps from your computer
  • Backlit alphanumeric LCD steps you through setup

More About this Item

Simple keypad programming will have you up and running quickly. Program infusion/withdrawal pumps to sequence operations: either withdrawal followed by infusion or infusion followed by withdrawal.

Pumps feature two TTL inputs and two TTL outputs. The TTL

Multistep programming is available for these models. Please contact an application specialist for assistance.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat