Masterflex Electro-Optic Point-Level Sensor, Polyethersulfone, Dry Sink; 1/4"NPT(M)

Representative image only.
Masterflex Item # EW-68964-02
No clog or wear—contain no moving parts
  • Detect liquids regardless of conductivity, color, or specific gravity
  • Economical and compact — built-in solid-state switching electronics
  • One-unit installation — simply screws into the top or side of your tank

PRODUCT OPTIONS

$99.45USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Relay Output30 VDC at 40 mA max
  • Wetted MaterialPolyethersulfone
  • Process Mount1/4"NPT(M)
  • Max Process Temperature (° C)125
  • Max Pressure (PSI)250
  • Power (VDC)5
  • Length (in)1.27
  • DescriptionElectro-Optic Point-Level Sensor, Polyethersulfone, Dry Sink; 1/4"NPT(M)

Key Features

  • Detect liquids regardless of conductivity, color, or specific gravity
  • Economical and compact — built-in solid-state switching electronics
  • One-unit installation — simply screws into the top or side of your tank

More About this Item

These dependable, electro-optic level sensors contain no moving parts to clog or wear. Sensors offer ±1 mm repeatability and are available in a wide variety of materials to meet even the most demanding applications.
Installation is simple and quick through the tank top, bottom, or side. The switches can be used for low-, intermediate-, or high-liquid level detection. Solid state switching ensures dependability over a long service life. Order controller separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat