Masterflex Fitting, 304 Stainless Steel, Sanitary Clamp, 1" to 1-1/2"

Representative image only.
Masterflex Item # EW-30800-75
Meets FDA requirements and 3A sanitary standards
  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimize downtime
  • Regulatory approvals to match your unique application

PRODUCT OPTIONS

$24.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Fitting Material304L Stainless Steel
  • Connection TypeSanitary
  • Sanitary Clamp Size (Port 1) (in)1-1/2
  • DescriptionSANITARY CLAMP, 304L SS, 1" - 1.5"

Key Features

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most materials and configurations available to ship same day
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Easily connects pipes or fittings of different types
  • Ideal for pharmaceutical industry
  • Chemical compatibility for use with corrosive acids and bases
  • Sanitary clamp is compatible with 1" and 1-1/2" sanitary fittings

More About this Item

These 304 stainless steel sanitary clamps are ideal for use with the stainless steel sanitary adapters. These clamps offer durable support, while connecting two sanitary adapters, for versatile application requirements. The 304 stainless steel couplings are ideal for the food, beverage, and dairy industries. They offer good chemical compatibility and are cost effective.
Adapters and gaskets required for a complete system are sold separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat