Masterflex Fitting, 316 Stainless Steel, Straight, Hose Barb to Threaded Adapter, 1/8" ID x 1/4" NPT(M)

Representative image only.
Masterflex Item # EW-31208-76
Quick and easy assembly
  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimize downtime
  • Regulatory approvals to match your unique application

PRODUCT OPTIONS

$48.00USD / Each

BUY MORE & SAVE

  • 1-9$48.00USD / Each
  • 10-49$43.20USD / Each
  • 50-99$40.80USD / Each
  • 100+$38.40USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialStainless Steel
  • Connection TypeBarb x NPT(M)
  • Number Of Ports2
  • Thread size NPT(M) (port 2) (in)1/4
  • Barb Size / Tubing Id (Port 1) (in)1/8
  • Flow PatternStraight
  • Orifice Dimensions (in)1/32
  • Orifice Dimensions (mm)0.7925
  • Fitting Length (in)1 1/16
  • Fitting Width (in)9/16
  • Fitting Width (mm)14
  • DescriptionBarbed Fittings; NPT Male Pipe Adapter, 316 SS, 1/4" NPT(M) x 1/8" Tubing ID

Key Features

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most materials and configurations available to ship same day
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Connection Type: 1/8" ID x 1/4" NPT(M)

More About this Item

Available in a variety of materials and configurations to meet your need. Adapts from a NPT male thread to a hose barb.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat

Alternatives

Alternatives