Masterflex Fitting, 316 Stainless Steel, Straight, Nipple Thread Union, 1/8" NPT(M)

Representative image only.
Masterflex Item # EW-31410-40
Deigned for permanent connection
  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimize downtime
  • Regulatory approvals to match your unique application

PRODUCT OPTIONS

$26.00USD / Each

BUY MORE & SAVE

  • 1-9$26.00USD / Each
  • 10-49$23.40USD / Each
  • 50-99$22.10USD / Each
  • 100+$20.80USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Fitting Material316 Stainless Steel
  • Sterilization MethodAutoclave, ethylene oxide (ETO), or gamma
  • Connection TypeNPT(M)
  • Thread size NPT(M) (port 1) (in)1/8
  • Thread size NPT(M) (port 2) (in)1/8
  • Fitting Length (in)1
  • Fitting Width (in)7/16
  • Fitting Width (mm)11
  • Fitting Depth (mm)4.7625
  • DescriptionMale Threaded Straight Nipple, 1/8" NPT(M), 316SS

Key Features

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most materials and configurations available to ship same day
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Connection Type: 1/8" NPT(M)

More About this Item

Feature rolled threads for improved strength. Very good chemical resistance. Rated to 7500 psi at 77ºF ( 25ºC). Usable from -65 to 550ºF (-53 to 289ºC).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat