Masterflex Fitting, 316L Stainless Steel, Straight, Hose Barb to Sanitary Clamp Adapter, 1/8" ID x 3/4" Clamp

Representative image only.
Masterflex Item # EW-30700-58
Meets FDA requirements and 3A sanitary standards
  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimize downtime
  • Regulatory approvals to match your unique application

PRODUCT OPTIONS

$128.00USD / Each
Often Bought with…
Drager Tubes, Hydrogen Sulfide, 0 to 200 ppm, 10/box
$75.22USD / of 10
$88.50USD / of 10

SPECS & DESCRIPTION

Specifications & Description

  • Fitting Material316L Stainless Steel
  • Connection TypeSanitary x Barb
  • Barb Size / Tubing Id (Port 1) (in)1/8
  • Sanitary Clamp Size (Port 2) (in)3/4
  • DescriptionBarbed sanitary clamp adapter, 316L SS, 3/4" clamp x 1/8" tubing ID

Key Features

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most materials and configurations available to ship same day
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Easily connects pipes or fittings of different types
  • Compatible with standard 304L fitting clamps
  • Ideal for pharmaceutical industry
  • Connection Type: 1/8" ID x 3/4" Clamp

More About this Item

These barbed fitting offers tight seal on hoses when used with a hose clamp (not included). Ideal for pharmaceutical industry, and chemical compatibility for use with corrosive acids and bases.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat