Masterflex Fitting, 316L Stainless Steel, Straight, Sanitary Clamp to Threaded Adapter, 3/4" Clamp x 1/8" NPT(M)

Representative image only.
Masterflex Item # EW-30700-66
Meet FDA requirements and 3A Sanitary Standards
  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimize downtime
  • Regulatory approvals to match your unique application

PRODUCT OPTIONS

$93.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Fitting Material316L Stainless Steel
  • Connection TypeSanitary x NPT(M)
  • Thread size NPT(M) (port 2) (in)1/8
  • Sanitary Clamp Size (Port 1) (in)3/4
  • DescriptionThreaded Sanitary Clamp Adapter, 316L SS, 3/4" Clamp X 1/8" NPT(m)

Key Features

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most materials and configurations available to ship same day
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Compatible with standard 304L fittings clamps
  • Connection Type: 3/4" Clamp x 1/8" NPT(M)

More About this Item

These threaded adapter clamps by NPT(M) sanitary fittings are ideal for quick and easily installation of your sanitary set-up to an NPT male pipe thread. The 316L stainless steel couplings are suitable for the pharmaceutical industry. They offer great chemical compatibility for use with corrosive acids and bases. Clamps and gaskets required for a complete system are sold separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat