Masterflex Fitting, Natural Polypropylene, Straight, Male Threaded Adapter, 1" NPT(M); 5/PK

Representative image only.
Masterflex Item # EW-40610-95
Maintain a permanent connection
  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimize downtime
  • Regulatory approvals to match your unique application

PRODUCT OPTIONS

Free Certificate of Comliance

$22.00USD / Pkg of 5

BUY MORE & SAVE

  • 1-9$22.00USD / Pkg of 5
  • 10-49$19.80USD / Pkg of 5
  • 50-99$18.70USD / Pkg of 5
  • 100+$17.60USD / Pkg of 5

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialPolypropylene
  • Sterilization MethodEthylene oxide (ETO) or gamma
  • Connection TypeNPT(M)
  • Thread size NPT(M) (port 1) (in)1
  • Thread size NPT(M) (port 2) (in)1
  • Fitting Length (in)2 9/32
  • Fitting Width (in)1 19/32
  • Fitting Width (mm)41
  • Fitting Depth (mm)26.19
  • DescriptionPipe fittings, Nipple, Natural PP, 1" NPT, 2-9/32", 1-19/32", 1-1/32"; 5/pack
Certificate of Compliance

Key Features

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most materials and configurations available to ship same day
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Connection Type: 1" NPT(M)
  • Constructed of durable natural polypropylene

More About this Item

Threaded fittings provide a more permanent fluid path. Choose the size and material to meet your application needs.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat