Masterflex Fitting, Nylon, Straight, Hose Barb to Threaded Adapter, 1/8" ID x 1/4" NPT(F); 25/PK

Representative image only.
Masterflex Item # EW-31500-41
No tools needed for assembly
  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimize downtime
  • Regulatory approvals to match your unique application

PRODUCT OPTIONS

$174.00USD / Pkg of 25

BUY MORE & SAVE

  • 1-9$174.00USD / Pkg of 25
  • 10-49$156.60USD / Pkg of 25
  • 50-99$147.90USD / Pkg of 25
  • 100+$139.20USD / Pkg of 25

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialNylon
  • Sterilization MethodEthylene oxide (ETO) only
  • Connection TypeBarb x NPT(F)
  • Thread size NPT(M) (port 1) (in)1/4
  • Thread size NPT(F) (port 2) (in)1/4
  • Barb Size / Tubing Id (Port 1) (in)1/8
  • Orifice Dimensions (in)1/16
  • Orifice Dimensions (mm)1.588
  • Fitting Length (in)1 1/32
  • Fitting Width (in)5/8
  • Fitting Width (mm)16
  • DescriptionBarbed fittings, NPT female pipe adapters, Nylon, 1/4" NPT x 1/8" ID, 1/16", 1-1/32"

Key Features

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most materials and configurations available to ship same day
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Connection Type: 1/4" ID x 1/8" NPT(F)

More About this Item

Barbed fittings are designed for quick and easy assembly without tools. Combine these simple and economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat