Masterflex Fitting, Nylon, Straight, Thread to Bulkhead Adapter, 1/8" NPT(F) x 5/8" OD; 6/PK

Representative image only.
Masterflex Item # EW-06349-10
Designed for permanent installation
  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimize downtime
  • Regulatory approvals to match your unique application

PRODUCT OPTIONS

$78.50USD / Pkg of 6

BUY MORE & SAVE

  • 1-9$78.50USD / Pkg of 6
  • 10-49$70.65USD / Pkg of 6
  • 50-99$66.73USD / Pkg of 6
  • 100+$62.80USD / Pkg of 6

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialNylon
  • Connection TypeBulkhead x NPT(F)
  • Thread size NPT(F) (port 1) (in)1/8
  • Bulkhead Outer Diameter (in)0
  • Fitting Length (in)1 1/32
  • Fitting Width (in)1
  • Fitting Width (mm)29
  • Fitting Depth (mm)7.9375
  • DescriptionBulkhead connectors, nylon, 1/8" NPT(F) x 5/8" OD, pack of 6

Key Features

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most materials and configurations available to ship same day
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Connection Type: 1/8" NPT(F) x 5/8" OD

More About this Item

Bulkhead connectors securely pass through walls and panels, providing a fitting on either side for connections.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat