Masterflex Fitting, Polycarbonate, Straight, Male Large Bore Luer to Hose Barb Adapter, 1/4" ID; 25/PK

Representative image only.
Masterflex Item # EW-45509-52
Larger bore for enhanced fluid flow
  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimize downtime
  • Regulatory approvals to match your unique application

PRODUCT OPTIONS

$49.25USD / Pkg of 25

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialPolycarbonate
  • Sterilization MethodEthylene oxide (ETO) or gamma
  • Connection TypeBarb x Luer
  • Number Of Ports2
  • Barb Size / Tubing Id (Port 1) (in)1/4
  • DescriptionLarge-bore adapter luer-style male x 1/4" hose barb, polycarbonate, pack of 25
Certificate of Compliance

Key Features

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most materials and configurations available to ship same day
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Connection Type: 1/4" ID
  • Maximum temperature: 266°F (130°C)
  • Sterilization: Gamma irradiation, ETO

More About this Item

These large-bore adapters are perfect for handling higher flow volumes in process while still using a slip-lock-style fitting system (similar to luer-style fittings). Adapters are manufactured in an ISO Class 8 (formerly Class 100,000) environment, are inspected to be free of contaminants, and are fully lot traceable. Packs of 25.

Polycarbonate:
Maximum temperature: 266°F (130°C).
Sterilization: Gamma irradiation, ETO.

Maximum temperature: 252°F (122°C).
Sterilization: Gamma irradiation, ETO.
Nylon:
Maximum temperature: 194°F (90°C).
Sterilization: Gamma irradiation, ETO, autoclave.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat