Masterflex Fitting, Polypropylene, Straight, Sanitary Clamp to Hose Barb Adapter with TPE Fused Gasket, 1 1/2" Clamp x 1" ID; 10/PK

Representative image only.
Masterflex Item # EW-31201-37
Sanitary fitting with built-in gasket makes sanitary installation easier than ever
  • Sanitary gasket combined with a sanitary fitting adds another layer of safety to installation
  • Prevent contamination with zero user contact with the gasket to ensure sterility
  • Eliminate the risk of misalignment with the limited slip design
  • Connect 1 1/2" mini clamp to tubing with a 1" ID

PRODUCT OPTIONS

Free Certificate of Comliance

$147.00USD / Bag of 10

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialPolypropylene
  • O-Ring MaterialSealable/weldable TPE
  • Sterilization MethodEthylene Oxide, Autoclave, and Gamme Irradiation
  • Connection Type1-1/2 clamp x 1" hose barb
  • Barb Size / Tubing Id (Port 2) (in)1
  • Sanitary Clamp Size (Port 1) (in)1-1/2"
  • ColorTranslucent
  • Min Temperature (° F)-50
  • Max Temperature (° F)275
  • Min Temperature (° C)-45
  • Max Temperature (° C)135
  • DescriptionSanitary Barbed Adapter, Polypropylene with TPE Fused Gasket, 1-1/2 clamp x 1" hose barb; 10/pk
Certificate of Compliance

Key Features

  • Sanitary gasket combined with a sanitary fitting adds another layer of safety to installation
  • Prevent contamination with zero user contact with the gasket to ensure sterility
  • Eliminate the risk of misalignment with the limited slip design
  • Connect 1 1/2" mini clamp to tubing with a 1" ID

More About this Item

Allowing for easy assembly and disassembly of sanitary set-ups, these adapters are suitable for use connecting a Tri-Clamp® fitting to flexible tubing with the hose barb adapter. These sanitary fittings feature a built-in elastomeric gasket, providing an all-in-one singular Tri-Clamp fitting. This unique design prevents contamination by requiring zero contact between the user and the gasket. The built-in gasket also allows for a greater seal with no risk of misalignment.
Made from animal-derived ingredient-free polypropylene with a sealable/weldable TPE gasket, these adapters offer good chemical resistance and may be sterilized by gamma irradiation, autoclave, or ethylene oxide (EtO). TPE is designed specifically for cell media transfer and aseptic applications. This material offers excellent barrier properties and low protein binding.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat