Masterflex Fitting, Polypropylene, Straight, Sanitary Clamp to Hosebarb, 3/4" Clamp x 3/4" ID

Representative image only.
Masterflex Item # EW-31805-29
Maintain sanitary conditions while quickly connecting to tubing
  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimize downtime
  • Regulatory approvals to match your unique application

PRODUCT OPTIONS

Free Certificate of Comliance

$121.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialPolypropylene
  • Sterilization MethodAutoclave or ethylene oxide (ETO)
  • Chemical ResistanceVery good
  • Connection TypeSanitary x Barb
  • Barb Size / Tubing Id (Port 2) (in)3/4
  • Sanitary Clamp Size (Port 1) (in)3/4
  • Min Temperature (° F)15
  • Max Temperature (° F)180
  • Min Temperature (° C)-9
  • Max Temperature (° C)82
  • Max Operating Pressure (PSI)125 psi in ambient conditions, using plastic true union style clamp
  • DescriptionPP Sanitary Barbed Adapter, 3/4" Clamp Size x 3/4" Tubing ID
Certificate of Compliance

Key Features

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most materials and configurations available to ship same day
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Meet USP Class VI for pharmaceutical use and FDA, USDA, and 3A standards for food contact
  • All fittings are compatible with Tri-Clamp® fittings
  • Excellent chemical resistance; low leachable characteristics
  • Connection Type: 3/4" Tri-Clamp® fitting and 3/4" tubing ID

More About this Item

Allowing for easy assembly and disassembly of sanitary set-ups, these adapters are suitable for use connecting a Tri-Clamp® fitting to flexible tubing with the hose barb adapter.
Though both materials may be autoclaved, PVDF tolerates high temperatures better than PP does and will perform more consistently after repeated autoclaving.
Clamps and gaskets required for a complete system are sold separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat