Masterflex Fitting, Polypropylene, Y-Connector, Hose Barb Union, 10-12 mm ID; 20/PK

Representative image only.
Masterflex Item # EW-06296-40
No tools needed for assembly
  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimize downtime
  • Regulatory approvals to match your unique application

PRODUCT OPTIONS

$98.50USD / Pkg of 20

BUY MORE & SAVE

  • 1-9$98.50USD / Pkg of 20
  • 10-49$88.65USD / Pkg of 20
  • 50-99$83.73USD / Pkg of 20
  • 100+$78.80USD / Pkg of 20

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialPolypropylene
  • Sterilization MethodAutoclave only
  • Connection TypeBarb
  • Barb Size / Tubing Id (Port 1) (mm)12
  • Barb Size / Tubing Id (Port 1) (in)15/32
  • Barb Size / Tubing Id (Port 2) (mm)12
  • Barb Size / Tubing Id (Port 2) (in)15/32
  • Barb Size / Tubing Id (Port 3) (mm)12
  • Barb Size / Tubing Id (Port 3) (in)15/32
  • ColorWhite
  • Orifice Dimensions (mm)5
  • Fitting Length (mm)56
  • Fitting Width (mm)35
  • DescriptionBarbed Y-Connector, Polypropylene, 10-12 mm ID; 20/Pk

Key Features

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most materials and configurations available to ship same day
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Designed for quick and easy assembly with flexible tubing
  • Connection Type: 10-12 mm ID; 20/PK

More About this Item

Combine these simple, economical fittings with flexible tubing for use in your low pressure applications.
Ideal for applications such as pharmaceuticals, laboratory, industrial/manufacturing, water sampling, food processing.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat