Masterflex Fitting, White Polypropylene, Straight, Hose Barb Union, 12-14 mm ID; 10/PK

Representative image only.
Masterflex Item # EW-06288-50
Quick and easy assembly without tools
  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimize downtime
  • Regulatory approvals to match your unique application

PRODUCT OPTIONS

$36.75USD / Pkg of 10

BUY MORE & SAVE

  • 1-9$36.75USD / Pkg of 10
  • 10-49$33.08USD / Pkg of 10
  • 50-99$31.24USD / Pkg of 10
  • 100+$29.40USD / Pkg of 10

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialPolypropylene
  • Sterilization MethodAutoclave only
  • Connection TypeBarb
  • Barb Size / Tubing Id (Port 1) (mm)14
  • Barb Size / Tubing Id (Port 1) (in)35/64
  • Barb Size / Tubing Id (Port 2) (mm)14
  • Barb Size / Tubing Id (Port 2) (in)35/64
  • ColorWhite
  • Orifice Dimensions (in)5/16
  • Orifice Dimensions (mm)8
  • Fitting Length (mm)66
  • Fitting Width (mm)20
  • DescriptionFitting, White Polypropylene, Straight, Hose Barb Union, 12-14 mm ID; 10/PK

Key Features

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most materials and configurations available to ship same day
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Chemical resistant
  • Connection Type: 12-14 mm ID

More About this Item

These economical straight barbed fittings easily connect fluid paths without the use of tools. Just slip your flexible tubing or hose onto the barb to create a secure seal.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat

Alternatives