Masterflex Fittings, HDPE, Elbow, Hose Barb Union, 5/8" ID; 10/PK

Representative image only.
Masterflex Item # EW-30622-65
Quick and easy assembly without tools
  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimize downtime
  • Regulatory approvals to match your unique application

PRODUCT OPTIONS

$22.50USD / Pkg of 10

BUY MORE & SAVE

  • 1-9$22.50USD / Pkg of 10
  • 10-49$20.25USD / Pkg of 10
  • 50-99$19.13USD / Pkg of 10
  • 100+$18.00USD / Pkg of 10

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialHDPE
  • Sterilization MethodEthylene oxide (ETO) only
  • Connection TypeBarb
  • Barb Size / Tubing Id (Port 1) (in)5/8
  • Barb Size / Tubing Id (Port 2) (in)5/8
  • Orifice Dimensions (in)15/32
  • Fitting Length (in)1 25/32
  • Fitting Width (in)1 13/16
  • DescriptionFittings, HDPE, Elbow, Hose Barb Union, 5/8" ID; 10/PK
Certificate of Compliance

Key Features

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most materials and configurations available to ship same day
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Connection Type: 5/8" ID

More About this Item

Create 90° bends in flexible tubing—without the kinks!

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat