Masterflex Gas Mass Flowmeter Controller; 0 to 1 LPM

Representative image only.
Masterflex Item # EW-32708-06
Integrated valve allows precise flow control
  • Accepts a 0 to 5 VDC input signal for remote valve control
  • Calibrated for air and nitrogen
  • Maximum flow rate of 1 LPM

PRODUCT OPTIONS

$1,057.50USD / Each

$272.00USD / Each

for an additional
$272.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±1.5% full-scale
  • Repeatability±0.5% full-scale
  • Max Pressure (PSI)150
  • Min Flow Rate (LPM)0
  • Max Flow Rate (LPM)1
  • Material FittingAcetal
  • Material O-RingViton
  • Material HousingAnodized Aluminum
  • Wetted MaterialsAnodized Aluminum, 316 Stainless Steel, Viton, Acetal
  • Min Operating Temperature (° F)50
  • Min Operating Temperature (° C)10
  • Max Operating Temperature (° F)122
  • Max Operating Temperature (° C)50
  • Process Connection1/8" Compression
  • Pressure Drop At Maximum Flow (PSID)15
  • Leak Integrity1 X 10-4 sccs He (max)
  • Gas TypeAir, Nitrogen
  • Media TypeNitrogen;Air
  • Max Particulate Size (microns)20
  • Response Time (msec)2000
  • OutputLinear 0 to 5 VDC (2500 Ω minimum load)
  • Display TypeNone
  • CertifiedNo
  • DescriptionController without display, 0 to 1 sL/min

Includes

Two acetal compression fittings and a 24" cable with hub connector.

Key Features

  • Accepts a 0 to 5 VDC input signal for remote valve control
  • Calibrated for air and nitrogen
  • Maximum flow rate of 1 LPM

More About this Item

These low-cost mass flowmeter controllers use a thermal gas flow sensing technique that results in highly accurate readings and repeatability. The controllers accept a 0 to 5 VDC input signal for remote valve control. Controllers with LCD display feature a potentiometer for manual valve control. The 3 1/2"-digit display tilts up to 90° for easy viewing. Front panel dip switch lets you select one of the factory programmed gases: air or nitrogen.
All controllers require a combined power supply/input/output cable. This cable combines three functions into one unit: power source, plus input or output of 0 to 5 VDC signals. Use the input signal for remote valve control; use the output signal for datalogging or controlling other instruments. Order the power supply/input/output cable separately.
Wetted materials are anodized aluminum, 316 stainless steel, brass, Viton®, and acetal. Maximum pressure drop across the unit is 15 psi at maximum flow. Differential pressure should not exceed 45 psi.
These precalibrated flowmeters operate at inlet pressures between 5 and 40 psi and at gas temperatures between 64 and 77°F (18 to 25°C) while maintaining the stated ±1.5% full scale accuracy and linearity. When operating beyond 5 to 40 psi, add ±0.02%/psi full scale; if operating beyond 64 to 77°F (18 to 25°C), add ±0.15%/°C full scale.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat