Masterflex Gas Mass Flowmeter, Thermal, Acetal Fittings; 0 to 50 sccm

Representative image only.
Masterflex Item # EW-32707-02
Get faster performance with miniature coil design
  • All meters feature 0 to 5 VDC output signal for data logging or controlling other instruments
  • Maximum flow rate of 0.05 LPM

PRODUCT OPTIONS

$386.70USD / Each

$272.00USD / Each

for an additional
$272.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Length (")1
  • Repeatability±0.5% full-scale
  • Accuracy±1.5% full-scale
  • Width (")1
  • Max Pressure (PSI)150
  • Min Flow Rate (LPM)0
  • Max Flow Rate (LPM)0.05
  • Wetted MaterialsAcetal, Viton, Anodized Aluminum, 316 Stainless Steel
  • Min Operating Temperature (° F)50
  • Min Operating Temperature (° C)10
  • Max Operating Temperature (° F)122
  • Max Operating Temperature (° C)50
  • Process Connection1/8" Compression
  • Pressure Drop At Maximum Flow (water column)1
  • Leak Integrity1 X 10-4 sccs He (max)
  • Media TypeAir;Nitrogen
  • Gas TypeAir/Nitrogen
  • Max Particulate Size (microns)20
  • Response Time (msec)2000
  • Power12.5 to 15VDC; 100 mA max
  • Output (mA)Yes
  • Output (Voltage)Yes
  • OutputLinear 0 to 5 VDC (2500 Ω minimum load)
  • Display TypeNone
  • DescriptionLow-Cost Gas Mass Flowmeter with acetal Fittings, 0 to 50 sccm

Includes

Two compression fittings and 36: (0.9 m) cable with bub connector.

Key Features

  • All meters feature 0 to 5 VDC output signal for data logging or controlling other instruments
  • Maximum flow rate of 0.05 LPM

More About this Item

These low-cost flowmeters use thermal gas flow sensing technique that results in highly accurate readings and repeatability. All units are calibrated to air/nitrogen—call our Application Specialists for meters calibrated to other gases or gas mixtures. Meters feature a cable hub connector for a quick connection to a power supply and 0 to 5 VDC output cable; order power supplies/cables under accessories.
Flowmeters have low pressure drop across the sensor. The output signal can connect to a remote display, recorder, or any instrument that accepts a 0 to 5 VDC signal. Compact size makes it easy to carry around.
Wetted materials are anodized aluminum, 316 stainless steel, Viton® O-rings, and 316 stainless steel, and acetal fittings. Order rechargeable battery kit under Accessories.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat