This item is now discontinued. Please browse similar items

Masterflex Handheld Doppler Flowmeter, 0.30 to 30 ft/sec

Representative image only.
Masterflex Item # EW-32986-00
Diagnose flow profiles throughout a process easily
  • Measure flow velocities in pipe sizes from 1" up to 60" in diameter

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±2% full-scale
  • Repeatability±1% full-scale
  • Max Operating Temperature (° F)140
  • Max Operating Temperature (° C)60
  • Fluid TypeHigh Purity, High Viscocity
  • Display Type4-digit LCD
  • DescriptionHandheld Doppler Flowmeter, 0.30 to 30 ft/sec

Includes

Case, sensor with 6-ft (1.8-m) cable, tube of transducer coolant, and four AA batteries.

Key Features

  • Measure flow velocities in pipe sizes from 1" up to 60" in diameter

More About this Item

This noninvasive design is uniquely suited for measuring slurries and dirty fluids—ideal for chemical industry, construction, mining, food processing, and sewage/water treatment plants. Install sensor on dense-material pipes (not typically transit/clay, concrete or fiberglass). View flow velocity in ft/sec or m/sec (switch selectable) on a large character 4-digit Display LCD; also displayed is signal strength and low-battery condition. The unit’s power management capabilities extend battery life to 30 continuous hours.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat