Masterflex Handheld Remote Controller, DB25(M) Connector; 6 ft (1.8 m) Cable

Representative image only.
Masterflex Item # EW-07523-97
Easily control your Masterflex® L/S® pumps while filling and dispensing
  • Suitable for use with Masterflex® L/S® pumps
  • Long 10ft cable makes remote control simple
  • Connection Type: DB25(M)

PRODUCT OPTIONS

$378.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • DescriptionHandheld Remote Controller; DB25(M) Connector; 6 ft (1.8 m) Cable

Includes

6-ft (1.8 m) cable with noted terminal connector.

Key Features

  • Suitable for use with Masterflex® L/S® pumps
  • Long 10ft cable makes remote control simple
  • Connection Type: DB25(M)

More About this Item

These ergonomic handheld controllers are designed to control basic pump drive operations including start/stop, direction, and prime — depending on available drive functions. Route tubing through the handle for convenience in filling and dispensing applications. These handheld controllers accept Masterflex tubing sizes L/S® 13, L/S 14, L/S 16, L/S 25, L/S 17, L/S 18, L/S 15, and L/S 24 (up to 7/16" nominal OD).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat