Masterflex High-Performance Dual-Piston Pump, 0.1 to 250 mL/min, Constant Flow; 110/220 VAC

Representative image only.
Masterflex Item # EW-74930-01
Dual-head design for precise flow rates and low pulsation
  • Flow rates from 0.1 to 250.0 mL/min
  • Pump features a servo motor, LCD keypad, and RS-232 interface
  • Pressure is 9000 psi (612 bar) from 0 to 210 mL/min or 6500 psi from 211 to 250 mL/min
  • Flow precision of 0.5% RSD and an accuracy of <2% of set point

$16,945.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (mL/min)250
  • Min Flow Rate (mL/min)0.1
  • Max Pressure (PSI)9000
  • Max Pressure (bar)621
  • Power (VAC)110 / 220
  • Power (Hz)50/60
  • Wetted MaterialsStainless Steel
  • Repeatability0.5% RSD
  • Accuracy≤2% set point
  • Max Temperature (° F)212
  • Max Temperature (° C)100
  • Duty Cycle ContinuousYes
  • Height (in)9
  • Width (cm)35.6
  • Length (in)22
  • Height (cm)22.9
  • Width (in)14
  • Length (cm)55.9
  • DescriptionPump, Piston Pump, 0.1 to 250.0 mL/min, constant flow

Key Features

  • Flow rates from 0.1 to 250.0 mL/min
  • Pump features a servo motor, LCD keypad, and RS-232 interface
  • Pressure is 9000 psi (612 bar) from 0 to 210 mL/min or 6500 psi from 211 to 250 mL/min
  • Flow precision of 0.5% RSD and an accuracy of <2% of set point

More About this Item

Thoughtful design is shown through the whole pump—from the dual pump heads allowing for very accurate flow rates and low pulsation to the readily accessible check valves, pistons and seals making for fast and easy maintenance.

Standard configuration is w

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat