Masterflex Hose Clamp, Acetal Copolymer, White, 0.928" ID x 1.072" ID; 100/PK

Representative image only.
Masterflex Item # EW-06832-22
Reusable white acetal copolymer clamps will not rust or corrode
  • Resists corrosion
  • Always in stock--most formulations and sizes available to shiop same day
  • Clamp size: 0.928" ID x 1.072" ID

PRODUCT OPTIONS

$63.50USD / Pkg of 100

BUY MORE & SAVE

  • 1-3$63.50USD / Pkg of 100
  • 4-19$57.15USD / Pkg of 100
  • 20-79$53.98USD / Pkg of 100
  • 80+$50.80USD / Pkg of 100

SPECS & DESCRIPTION

Specifications & Description

  • Minimum ID (in)0.928
  • Maximum ID (in)1.072
  • Minimum ID (mm)23.5712
  • Maximum ID (mm)27.2288
  • MaterialAcetal
  • Max Tubing OD (in)1
  • Max Tubing OD (mm)27.23
  • DescriptionAcetal Copolymer Hose Clamps, White, 0.928" x 1.072", 100/pack

Key Features

  • Resists corrosion
  • Always in stock--most formulations and sizes available to shiop same day
  • Clamp size: 0.928" ID x 1.072" ID

More About this Item

Recommended for continuous use from ambient temperature to 200ºF (93ºC). Clamps are nonconducting and stable in a wide variety of chemicals.

Once set, clamps stay put. To use, just position clamp on hose or tubing bundle and press the jaws together with a pair of pliers.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat