Masterflex Hose Clamp, Nylon, 0.410" OD to 0.468" Diameter; 100/PK

Representative image only.
Masterflex Item # EW-98766-33
Secure tubing to connectors, pumps, glassware, and filtration devices
  • Use to fasten pressure, vacuum, and liquid tubing lines
  • Nylon is corrosion-proof, chemical resistant, and non-conductive
  • Works with all types of plastic and rubber tubing
  • Always in stock--most formulations and sizes available to ship same day

PRODUCT OPTIONS

$41.50USD / Pkg of 100

SPECS & DESCRIPTION

Specifications & Description

  • For Tubing OD (in)13/32
  • For Tubing OD (mm)10.41
  • MaterialWhite nylon
  • Max Tubing OD (in)15/32
  • Max Tubing OD (mm)11.89
  • DescriptionNylon Hose/Tubing Clamp, 0.410 to 0.468" dia.; 100/Pk

Key Features

  • Use to fasten pressure, vacuum, and liquid tubing lines
  • Nylon is corrosion-proof, chemical resistant, and non-conductive
  • Works with all types of plastic and rubber tubing
  • Always in stock--most formulations and sizes available to ship same day
  • Clamps size: 0.410" OD to 0.468" dia

More About this Item

Reusable clamp squeezes shut for a leakproof seal—press the sides to release the clamp. Order the size that suits your needs, or the handy kit to handle multiple projects.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat