Masterflex Hose Clamp, Nylon, Assorted Sizes, 0.246" OD to 1.610" Diameter; 65/PK

Representative image only.
Masterflex Item # EW-98766-42
Secure tubing to connectors, pumps, glassware, and filtration devices
  • Use to fasten pressure, vacuum, and liquid tubing lines
  • Nylon is corrosion-proof, chemical resistant, and non-conductive
  • Works with all types of plastic and rubber tubing
  • Always in stock--most formulations and sizes available to ship same day

PRODUCT OPTIONS

$57.00USD / Pkg of 65

SPECS & DESCRIPTION

Specifications & Description

  • For Tubing OD (in)1/4
  • For Tubing OD (mm)6.25
  • MaterialWhite nylon
  • Max Tubing OD (in)1 39/64
  • Max Tubing OD (mm)40.9
  • DescriptionNylon Hose/Tubing Clamp, Assorted Sizes 0.246 to 1.610" dia.; 65/Pk

Includes

5 of each of the 13 sizes.

Key Features

  • Use to fasten pressure, vacuum, and liquid tubing lines
  • Nylon is corrosion-proof, chemical resistant, and non-conductive
  • Works with all types of plastic and rubber tubing
  • Always in stock--most formulations and sizes available to ship same day
  • Clamps size: 0.246" OD to 1.610" dia

More About this Item

Reusable clamp squeezes shut for a leakproof seal—press the sides to release the clamp. Order the size that suits your needs, or the handy kit to handle multiple projects.

The kit come with five of each: 0.246 to 0.290" (6.25 to 7.37 mm), 0.360 to 0.406" (9.14 to 10.31 mm), 0.410 to 0.468" (10.41 to 11.89 mm), 0.475 to 0.536" (12.07 to 13.61 mm), 0.538 to 0.608" (13.67 to 15.44 mm), 0.597 to 0.665" (15.16 to 16.89 mm), 0.670 to 0.780" (17.02 to 19.81 mm), 0.730 to 0.830" (18.54 to 21.08 mm), 0.870 to 0.975" (22.10 to 24.77 mm), 0.953 to 1.093" (24.21 to 27.76 mm), 1.031 to 1.187" (26.21 to 30.15 mm), 1.250 to 1.425" (31.75 to 36.20 mm), and 1.406 to 1.610" (35.71 to 40.90 mm).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat