Masterflex I/P® Brushless Process Drive with Easy-Load® Pump Head for Precision Tubing, 33 to 650 rpm; 90 to 260 VAC

Representative image only.
Masterflex Item # EW-77963-10
Powerful, low-maintenance drives are versatile and cost-effective
  • Digital interface with LED display shows percent speed with 1% resolution
  • Speed control via three-turn potentiometer for quick, easy adjustments
  • Easily control start/stop and reverse features via sealed keypad
  • Contructed of non-chip painted steel and aluminum IP55-rated housing
  • Brushless, maintenance-free motor offers ±0.25% speed control accuracy

PRODUCT OPTIONS

$3,940.00USD / Each

$144.00USD / Each

for an additional
$144.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.
Often Bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesI/P
  • Control TypeVariable-Speed Digital
  • Min RPM33
  • Max RPM650
  • Number of Channels1
  • Max Flow Rate Per Channel (LPM)8
  • Min Flow Rate Per Channel (LPM)0.04
  • Max Flow Rate Per Channel (mL/min)8000
  • Min Flow Rate Per Channel (mL/min)40
  • Drive77410-10 (I/P® Brushless Process Drive)
  • Pump Head77602-10 (I/P® Easy-Load Pump Head)
  • Tubing06440-73, 10-ft (Tygon® E-LFL, I/P® 73)
  • Tubing sizes acceptedI/P® 26, 73, 82
  • Drive IP ratingIP 55
  • Power (VAC)90 to 260
  • Power (amps)4.5A at 115v; 2.5A at 230v
  • Power (Hz)50/60
  • Width (in)14
  • Height (in)9
  • Length (in)13
  • Width (cm)35.56
  • Height (cm)22.86
  • Length (cm)33.02
  • DescriptionI/P precision brushless pump system with Easy-Load pump head 77602-10
Two year warranty

Includes

77410-10 drive, 77602-10 Easy-Load® pump head, 10-ft of 06440-73 Tygon® E-LFL, I/P® 73 tubing, and 6-ft (1.8-m) line cord with IEC320/CEE 22 connector coupler.

Key Features

  • Digital interface with LED display shows percent speed with 1% resolution
  • Speed control via three-turn potentiometer for quick, easy adjustments
  • Easily control start/stop and reverse features via sealed keypad
  • Contructed of non-chip painted steel and aluminum IP55-rated housing
  • Brushless, maintenance-free motor offers ±0.25% speed control accuracy
  • Flow rate 0.4 to 8 LPM with I/P tubing—flow rate depends on drive rpm, pump head, and tubing size

More About this Item

I/P® brushless process drives offer heavy-duty performance for your demanding process applications. This model features robust 1⁄3-hp brushless motors that drive up to two pump heads with most tubing formulations, while eliminating the cost and inconvenience of brush replacement. Adjust the drive speed quickly using the speed control knob—speed is displayed on an easy-to-read LED display from 5 to 100% of full speed, with 1% resolution.

The IP55-rated epoxy-coated, steel enclosure provides excellent protection against chemicals, water, and dust. With a compact footprint and built-in carrying handle, these lightweight drives conserve space and allow easy portability.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat