Masterflex I/P® Controller for Digital Washdown Modular Drive, 6 to 650 rpm; 115/230 VAC

Representative image only.
Masterflex Item # EW-07591-34
Make the most of your Masterflex® I/P® Digital Modular Drive with these replacement parts
  • Optimize performance of your Masterflex pumps
  • Suitable for use with I/P 07591-30 Digital Washdown Modular Drive with Wall-Mount Controller

PRODUCT OPTIONS

$2,395.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesI/P
  • Speed Control±0.25%
  • Controller IP ratingIP 66
  • Power (VAC)90 to 260
  • Power (amps)6.3
  • Controller Length (in)10.2031
  • Controller Width (in)11
  • Controller Height (in)4.75
  • Controller Length (mm)285
  • Controller Width (mm)279
  • Controller Height (mm)119
  • DescriptionReplacement Controller for I/P 07591-30 Washdown Precision Modular Drive 115/230 VAC

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat