Masterflex I/P® Digital Drive with Easy-Load® Pump Head for Precision Tubing, Stainless Steel Housing; 115/230 VAC

Representative image only.
Masterflex Item # EW-77964-20
Maintenance-free drives built for precision dispensing
  • Flow rate 0.001 to 8 LPM with included I/P tubing—flow rate depends on drive rpm, pump head, and tubing size
  • Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
  • Remote control available using analog communication—voltage, current and contact closure
  • Select your preferred language from the user-friendly menu for programming and operation
  • Dispense by Volume in mL (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)

PRODUCT OPTIONS

$8,131.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesI/P
  • Control TypeVariable-Speed Digital
  • Min RPM0.1
  • Max RPM650
  • Number of Channels1
  • Max Flow Rate (LPM)8
  • Max Flow Rate (mL/min)8000
  • Min Flow Rate (mL/min)1
  • Max Flow Rate Per Channel (mL/min)8000
  • Min Flow Rate Per Channel (mL/min)1
  • Drive77420-10 (I/P® Digital Drive)
  • Pump Head77602-10 (I/P® Easy-Load Pump Head)
  • Tubing06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
  • Tubing sizes acceptedI/P® 26, 73, 82
  • Drive IP ratingIP 66
  • Washdown CapableYes
  • Power (VAC)115 / 230
  • Accuracy±0.1%
  • Number of Rollers3
  • Duty CycleContinuous
  • Power (amps)4.5A at 115v; 2.5A at 230v
  • Power (Hz)50/60
  • Width (in)11.13
  • Height (in)12.88
  • Length (in)19.69
  • Width (cm)28.27
  • Height (cm)32.72
  • Length (cm)50.01
  • Open-Head SensorNo
  • Housing MaterialStainless Steel
  • Reversible MotorYes
  • Remote I/O0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Anti-DripYes
  • Cloud ConnectedNo
  • Digital DispensingYes
  • DescriptionI/P Stainless Steel Process Pump w/ Easy-Load Head; 650 rpm
Two year warranty

Includes

I/P drive 77420-10, Easy-Load pump head 77602-10, 10-ft of C-Flex ULTRA® tubing, and 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. Drives are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.

Key Features

  • Flow rate 0.001 to 8 LPM with included I/P tubing—flow rate depends on drive rpm, pump head, and tubing size
  • Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
  • Remote control available using analog communication—voltage, current and contact closure
  • Select your preferred language from the user-friendly menu for programming and operation
  • Dispense by Volume in mL (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
  • Antidrip function ensures dispensing accuracy
  • Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
  • Rugged housing is NEMA 4X (IP66) rated for washdown
  • Choose models with open head sensor technology for enhanced user safety
  • Constructed of a 316 stainless steel housing with an anodized aluminum base—ideal for pharmaceutical, dairy, biotech, and food and beverage applications

More About this Item

These I/P® digital pump systems give you rugged performance and precise digital control. These full featured drives are ideal for fluid transfer, dispensing, and metering applications in laboratory, process, and industrial environments including pharmaceutical, food & beverage, dairy, chemical, manufacturing, and water treatment. The NEMA 4X (IP66) rated housings are completely sealed, easy-to-clean, and resistant to commonly used cleaning and sanitizing solutions.

Precision drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing by time or by volume. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size. Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings. Select tubing size and enter desired flow rate—drive locks in required rpm.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat