Drive77420-60 (I/P® Digital Drive with Cloud-Enabled MasterflexLive™ and Open-Head Sensor)
Pump Head77602-30 (I/P® Easy-Load® Head with Open-Head Sensor)
Tubing06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
Tubing sizes acceptedI/P 26, 73, 82
Drive IP ratingIP 66
Washdown CapableYes
Power (VAC)90 to 260
Accuracy±0.1%
Duty CycleContinuous
Number of Rollers3
Power (amps)4.5A at 115v; 2.5A at 230v
Power (Hz)50/60
Open-Head SensorYes
Housing MaterialPowder-Coat Steel
Reversible MotorYes
Remote I/OEthernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
Anti-DripYes
Cloud ConnectedYes
Digital DispensingYes
DescriptionI/P® Digital Drive with MasterflexLive™, Open-Head Sensor, and Easy-Load® Pump Head, Powder-Coated Steel Housing; 115/230 VAC
Includes
drive, pump head, tubing, and 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.
Key Features
MasterflexLive® is a secure, cloud-enabled platform for control and monitoring of Masterflex pumps
Flow rate 0.001 to 13.6 LPM with I/P tubing—flow rate depends on drive rpm, pump head, and tubing size
Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
Remote control available using analog communication—voltage, current and contact closure
Select your preferred language from the user-friendly menu for programming and operation
Dispense by Volume in mL (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
Antidrip function ensures dispensing accuracy
Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
Rugged housing is NEMA 4X (IP66) rated for washdown
Open-head sensor stops the drive motor when pump head is opened—pair with an open-head sensor equipped pump head
Push notifications alert you to operating conditions and error messages
Monitor and adjust critical processes running 24/7 without the need for onsite personnel
Constructed of a powder coated steel housing with anodized aluminum base—ideal for manufacturing, and water-treatment applications where stainless steel is not a critical requirement
More About this Item
These I/P® digital pumps give you rugged performance and precise digital control. These full featured drives are ideal for fluid transfer, dispensing, and metering applications in laboratory, process, and industrial environments including pharmaceutical, food & beverage, dairy, chemical, manufacturing, and water treatment.
Masterflex® cloud-enabled drives featuring MasterflexLive™ allow for real-time remote pump control and monitoring. Get real-time control of all pump parameters, including speed, flow rate, dispense volume, and more along with push notification alerting you to operation conditions and error messages.
Precision drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing by time or by volume. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size. Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings. Select tubing size and enter desired flow rate—drive locks in required rpm.
Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.