This item is now discontinued. We recommend the following as suggested replacements: EW-77964-40

Masterflex I/P® Digital Drive with MasterflexLive™, Open-Head Sensor, and Easy-Load® Pump Head, Stainless Steel Housing; 115/230 VAC

Representative image only.
Masterflex Item # EW-77964-60
Cloud-enabled pump systems for secure, real-time monitoring and control of pump status and performance
  • MasterflexLive® is a secure, cloud-enabled platform for control and monitoring of Masterflex pumps
  • Flow rate 0.001 to 13.6 LPM with I/P tubing—flow rate depends on drive rpm, pump head, and tubing size
  • Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
  • Remote control available using analog communication—voltage, current and contact closure
  • Select your preferred language from the user-friendly menu for programming and operation
Often Bought with...

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesI/P
  • Control TypeVariable-Speed Digital
  • Min RPM0.1
  • Max RPM650
  • Number of Channels1
  • Max Flow Rate (LPM)8
  • Max Flow Rate (mL/min)8000
  • Min Flow Rate (mL/min)1
  • Max Flow Rate Per Channel (LPM)8
  • Max Flow Rate Per Channel (mL/min)8000
  • Min Flow Rate Per Channel (mL/min)1
  • Drive77420-50 (I/P® Digital Drive with Cloud-Enabled MasterflexLive™ and Open-Head Sensor)
  • Pump Head77602-30 (I/P® Easy-Load® Head with Open-Head Sensor)
  • Tubing06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
  • Tubing sizes acceptedI/P 26, 73, 82
  • Drive IP ratingIP 66
  • Washdown CapableYes
  • Duty CycleContinuous
  • Number of Rollers3
  • Power (VAC)90 to 260
  • Accuracy±0.1%
  • Power (amps)4.5A at 115v; 2.5A at 230v
  • Power (Hz)50/60
  • Open-Head SensorYes
  • Housing MaterialStainless Steel
  • Remote I/OEthernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Reversible MotorYes
  • Anti-DripYes
  • Cloud ConnectedYes
  • Digital DispensingYes
  • DescriptionI/P® Digital Drive with MasterflexLive™, Open-Head Sensor, and Easy-Load® Pump Head, Stainless Steel Housing; 115/230 VAC
Two year warranty

Includes

drive, pump head, tubing, and 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.

Key Features

  • MasterflexLive® is a secure, cloud-enabled platform for control and monitoring of Masterflex pumps
  • Flow rate 0.001 to 13.6 LPM with I/P tubing—flow rate depends on drive rpm, pump head, and tubing size
  • Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
  • Remote control available using analog communication—voltage, current and contact closure
  • Select your preferred language from the user-friendly menu for programming and operation
  • Dispense by Volume in mL (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
  • Antidrip function ensures dispensing accuracy
  • Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
  • Rugged housing is NEMA 4X (IP66) rated for washdown
  • Open-head sensor stops the drive motor when pump head is opened—pair with an open-head sensor equipped pump head
  • Push notifications alert you to operating conditions and error messages
  • Monitor and adjust critical processes running 24/7 without the need for onsite personnel
  • Constructed of a 316 stainless steel housing with an anodized aluminum base—ideal for pharmaceutical, dairy, biotech, and food and beverage applications

More About this Item

These I/P® digital pumps give you rugged performance and precise digital control. These full featured drives are ideal for fluid transfer, dispensing, and metering applications in laboratory, process, and industrial environments including pharmaceutical, food & beverage, dairy, chemical, manufacturing, and water treatment.

Masterflex® cloud-enabled drives featuring MasterflexLive™ allow for real-time remote pump control and monitoring. Get real-time control of all pump parameters, including speed, flow rate, dispense volume, and more along with push notification alerting you to operation conditions and error messages.

Precision drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing by time or by volume. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size. Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings. Select tubing size and enter desired flow rate—drive locks in required rpm.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat